- Rod End
- Radial Bearing Type
- 328 mm ID
- 490 mm OD
- 165 mm Width
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Weight | 198.416 LB |
| EAN or UPC | 7316570619706 |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Weight | 198.416 LB |
| EAN or UPC | 7316570619706 |