- Rod End
- Radial Bearing Type
- 72.1 mm ID
- 118.5 mm OD
- 38.9 mm Width
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 2.545 LB |
| EAN or UPC | 7316577295149 |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 2.545 LB |
| EAN or UPC | 7316577295149 |