- Rod End
- Radial Bearing Type
- 110.2 mm ID
- 175.5 mm OD
- 59.2 mm Width
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Weight | 8.469 LB |
| EAN or UPC | 7316577022554 |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Weight | 8.469 LB |
| EAN or UPC | 7316577022554 |