- Rod End
- Radial Bearing Type
- 65.1 mm ID
- 94 mm OD
- 33 mm Width
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 1.662 LB |
| EAN or UPC | 7316577003645 |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 1.662 LB |
| EAN or UPC | 7316577003645 |