- Rod End
- Radial Bearing Type
- 118 mm ID
- 168 mm OD
- 62.5 mm Width
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Weight | 8.137 LB |
| EAN or UPC | 7316577003676 |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Weight | 8.137 LB |
| EAN or UPC | 7316577003676 |