- Rod End
- Radial Bearing Type
- 156.5 mm ID
- 234.5 mm OD
- 87.5 mm Width
| Ball Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 22.042 LB |
| EAN or UPC | 7316577106728 |
| Ball Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 22.042 LB |
| EAN or UPC | 7316577106728 |