- Rod End
- Radial Bearing Type
- 178.5 mm ID
- 267.5 mm OD
- 106.9 mm Width
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Weight | 34.833 LB |
| EAN or UPC | 7316577003690 |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Weight | 34.833 LB |
| EAN or UPC | 7316577003690 |