- 125 mm Sleeve Bore Size
- 125 mm Long
- Use Removal Nut RN28
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
| Bearing Bore | 140 mm |
| Bearing Series | 22300K Series |
| Thread Size | N/A |
| Withdrawal Nut | RN28 |
| Thread Pitch | N/A |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 125 mm |
| Threads per Inch | 8 |
| Length | 125.000 mm |
| Weight | 9.95 LB |
| EAN or UPC | 7316576671791 |

