- 140 mm Sleeve Bore Size
- 140 mm Long
- Use Removal Nut RN32
| Sleeve Bore | 140 mm |
| Length | 140.000 mm |
| Withdrawal Nut | RN32 |
| Thread Pitch | N/A |
| Threads per Inch | 8 |
| Thread Size | N/A |
| Weight | 15.9 LB |
| EAN or UPC | 7316576671814 |
| Sleeve Bore | 140 mm |
| Length | 140.000 mm |
| Withdrawal Nut | RN32 |
| Thread Pitch | N/A |
| Threads per Inch | 8 |
| Thread Size | N/A |
| Weight | 15.9 LB |
| EAN or UPC | 7316576671814 |