- 150 mm Sleeve Bore Size
- 146 mm Long
- Use Removal Nut RN34
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
| Bearing Bore | 170 mm |
| Thread Size | N/A |
| Bearing Series | 22300K Series |
| Length | 146.000 mm |
| Withdrawal Nut | RN34 |
| Threads per Inch | 8 |
| Thread Pitch | N/A |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 150 mm |
| Weight | 17.503 LB |
| EAN or UPC | 7316576671821 |

