- 180 mm Sleeve Bore Size
- 170 mm Long
- Use Removal Nut N44
| Withdrawal Nut | N44 |
| Thread Pitch | N/A |
| Length | 170.000 mm |
| Sleeve Bore | 180 mm |
| Threads per Inch | 8 |
| Thread Size | N/A |
| Weight | 24.8 LB |
| EAN or UPC | 7316576671845 |
| Withdrawal Nut | N44 |
| Thread Pitch | N/A |
| Length | 170.000 mm |
| Sleeve Bore | 180 mm |
| Threads per Inch | 8 |
| Thread Size | N/A |
| Weight | 24.8 LB |
| EAN or UPC | 7316576671845 |