- 125 mm Sleeve Bore Size
- 82 mm Long
- Use Removal Nut RN28
| Thread Pitch | N/A |
| Length | 82.000 mm |
| Sleeve Bore | 125 mm |
| Threads per Inch | 8 |
| Thread Size | N/A |
| Withdrawal Nut | RN28 |
| Weight | 6.4 LB |
| EAN or UPC | 7316576671876 |
| Thread Pitch | N/A |
| Length | 82.000 mm |
| Sleeve Bore | 125 mm |
| Threads per Inch | 8 |
| Thread Size | N/A |
| Withdrawal Nut | RN28 |
| Weight | 6.4 LB |
| EAN or UPC | 7316576671876 |