- 150 mm Sleeve Bore Size
- 104 mm Long
- Use Removal Nut RN34
| Threads per Inch | 8 |
| Thread Size | N/A |
| Sleeve Bore | 150 mm |
| Length | 104.000 mm |
| Thread Pitch | N/A |
| Withdrawal Nut | RN34 |
| Weight | 12.15 LB |
| EAN or UPC | 7316576671906 |
| Threads per Inch | 8 |
| Thread Size | N/A |
| Sleeve Bore | 150 mm |
| Length | 104.000 mm |
| Thread Pitch | N/A |
| Withdrawal Nut | RN34 |
| Weight | 12.15 LB |
| EAN or UPC | 7316576671906 |