- 170 mm Sleeve Bore Size
- 112 mm Long
- Use Removal Nut RN38
| Sleeve Bore | 170 mm |
| Thread Size | N/A |
| Threads per Inch | 8 |
| Thread Pitch | N/A |
| Withdrawal Nut | RN38 |
| Length | 112.000 mm |
| Weight | 14.8 LB |
| EAN or UPC | 7316576671920 |
| Sleeve Bore | 170 mm |
| Thread Size | N/A |
| Threads per Inch | 8 |
| Thread Pitch | N/A |
| Withdrawal Nut | RN38 |
| Length | 112.000 mm |
| Weight | 14.8 LB |
| EAN or UPC | 7316576671920 |