Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Surface Treated Alloy Steel Nitrocarburized Chock

SM 36 LP-ASTR

PENDING RECODE TO SKF_SM 36 ELP-ASTR, MTRL - 119700236
Item #113112295
  • Surface Treated Alloy Steel Material
  • Nitrocarburized Finish
Surface Treated Alloy Steel Nitrocarburized Chock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Surface Treated Alloy Steel Material
  • Nitrocarburized Finish

description

  • Low profile chocks are surface treated alloy steel low profile chocks. They are aimed at applications with limited available chocking heights. Each part is individually surface treated, which gives the chocks a consistent quality and extended performance against corrosion. They can be fitted easily which shorten the installation time.

features

  • A high load capacity
  • A broad adjustment range
  • An optimized load path through the product
  • An optimized bolt/Vibracon combination
  • Reduced chock height across the entire range
Weight 8.708 LB
EAN or UPC 7316576034541
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison