features
- Cast iron housing
compliances
- 0
| Housing Material | Cast Iron |
| Locking Device | Locknut Locking |
| Bolt Holes | 2 |
| Mounted Unit Series | SNL |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 85 mm |
| Shaft Dia. | 45 mm |
| Bolt Hole Spacing Range [Max] | 170.0000 mm |
| Weight | 5.842 LB |
| EAN or UPC | 7316570909647 |

