features
- Cast iron housing
compliances
- 0
| Mounted Unit Series | SNL |
| Bolt Hole Spacing | 130 mm |
| Bolt Hole Spacing Range [Max] | 260.0000 mm |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seals |
| Shaft Dia. | 85 mm |
| Bolt Holes | 2 |
| Weight | 22.156 LB |
| EAN or UPC | 7316570898880 |

