- SNL Series Split Pillow Block Housing
- 2-Bolt Base
- Cast Iron
features
- Cast iron housing
compliances
- 0
| Bolt Holes | 2 |
| No. of Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Overall Width | 5 1/2 in |
| Mounted Unit Series | SNL |
| Base Width | 3 15/16 in |
| Weight | 29.454 LB |
| EAN or UPC | 7316571260884 |

