- Split Pillow Block Housing
features
- Cast iron housing
compliances
- 0
| Bolt Hole Spacing | 105 mm |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 60 mm |
| Seal Type | Contact Seals |
| No. of Bolt Holes | 2 |
| Mounted Unit Series | SNL |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 210.0000 mm |
| Weight | 11.773 LB |
| EAN or UPC | 7316570926675 |

