- SNP Series Adapter Sleeve
- 8 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Bearing Series | 23000K Series |
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Locking Device | P48 |
| Lock Nut | N048 |
| Length | 5.432 in |
| Shaft Dia. | 8.9375 in |
| Weight | 25.601 LB |
| EAN or UPC | 7316576671982 |

