- SNP Series Adapter Sleeve
- 8 7/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Lock Nut | N048 |
| Length | 5.432 in |
| Bearing Series | 23000K Series |
| Shaft Dia. | 8.4375 in |
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Locking Device | P48 |
| Weight | 36.651 LB |
| EAN or UPC | 7316576671999 |

