- SNP Series Adapter Sleeve
- 10 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Locking Device | P56 |
| Lock Nut | N056 |
| Length | 6.191 in |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 10.500 in |
| Bearing Series | 23000K Series |
| Series | SNP |
| Weight | 34.932 LB |
| EAN or UPC | 7316576672033 |

