- SNP Series Adapter Sleeve
- 10" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Series | SNP |
| Locking Device | P56 |
| Lock Nut | N056 |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 10.000 in |
| Length | 6.191 in |
| Weight | 49.501 LB |
| EAN or UPC | 7316576672026 |

