- SNW-109 Series Adapter Sleeve
- 1 1/2" Shaft Size
- Use w/22300K Series Roller Bearings
compliances
- 0
| Series | SNW-109 |
| Locking Device | W09 |
| Lock Nut | N09 |
| Shaft Dia. | 1.500 in |
| Length | 2.133 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series |
| Weight | 0.936 LB |
| EAN or UPC | 7316576672149 |

