- SNW-10 Series Adapter Sleeve
- 1 11/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
compliances
- 0
| Locking Device | W10 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N10 |
| Shaft Dia. | 1.6875 in |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Series | SNW-10 |
| Length | 1.765 in |
| Weight | 0.3 LB |
| EAN or UPC | 7316576672163 |

