- SNW-110 Series Adapter Sleeve
- 1 3/4" Shaft Size
- Use w/22300K Series Roller Bearings
compliances
- 0
| Locking Device | W10 |
| Lock Nut | N10 |
| Bearing Series | 22300K Series |
| Shaft Dia. | 1.750 in |
| Length | 2.394 in |
| Series | SNW-110 |
| Oil Hole | w/o Oil Hole |
| Weight | 0.95 LB |
| EAN or UPC | 7316576672200 |

