- SNW-111 Series Adapter Sleeve
- 1 15/16" Shaft Size
- Use w/22300K Series Roller Bearings
features
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Lock Nut | N11 |
| Bearing Series | 22300K Series |
| Shaft Dia. | 1.9375 in |
| Series | SNW-111 |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Locking Device | W11 |
| Length | 2.516 in |
| Weight | 1.4 LB |
| EAN or UPC | 7316576672224 |

