- SNW-113 Series Adapter Sleeve
- 2 3/16" Shaft Size
- Use w/22300K Series Roller Bearings
compliances
- 0
| Length | 2.771 in |
| Bearing Series | 22300K Series |
| Series | SNW-113 |
| Shaft Dia. | 2.1875 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W13 |
| Lock Nut | N13 |
| Weight | 2.0 LB |
| EAN or UPC | 7316576672279 |

