- SNW-117 Series Adapter Sleeve
- 2 15/16" Shaft Size
- Use w/22300K Series Roller Bearings
features
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Inch/Metric | Inch |
| Shaft Dia. | 2.9375 in |
| Bearing Series | 22300K Series |
| Lock Nut | AN17 |
| Locking Device | W17 |
| Series | SNW-117 |
| Oil Hole | w/o Oil Hole |
| Length | 3.312 in |
| Weight | 3.627 LB |
| EAN or UPC | 7316576672316 |

