- SNW-117 Series Adapter Sleeve
- 3" Shaft Size
- Use w/22300K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 3.000 in |
| Locking Device | W17 |
| Length | 3.312 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN17 |
| Bearing Series | 22300K Series |
| Series | SNW-117 |
| Weight | 3.144 LB |
| EAN or UPC | 7316576672323 |

