- SNW-118 Series Adapter Sleeve
- 3 3/16" Shaft Size
- Use w/22300K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 3.1875 in |
| Lock Nut | AN18 |
| Series | SNW-118 |
| Length | 3.553 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W18 |
| Bearing Series | 22300K Series |
| Weight | 3.785 LB |
| EAN or UPC | 7316576672330 |

