- SNW-122 Series Adapter Sleeve
- 3 15/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 3.9375 in |
| Bearing Series | 22300K Series, 23200K Series |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN22 |
| Length | 4.348 in |
| Series | SNW-122 |
| Locking Device | W22 |
| Weight | 6.486 LB |
| EAN or UPC | 7316576672415 |

