- SNW-124 Series Adapter Sleeve
- 4 3/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
compliances
- 0
| Bearing Series | 22300K Series, 23200K Series |
| Series | SNW-124 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 4.1875 in |
| Lock Nut | AN24 |
| Locking Device | W24 |
| Length | 4.648 in |
| Weight | 9.202 LB |
| EAN or UPC | 7316576672439 |

