- SNW-130 Series Adapter Sleeve
- 5 3/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 5.1875 in |
| Bearing Series | 22300K Series, 23200K Series |
| Length | 5.621 in |
| Series | SNW-130 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN30 |
| Locking Device | W30 |
| Weight | 17.196 LB |
| EAN or UPC | 7316576672484 |

