- SNW-136 Series Adapter Sleeve
- 6 7/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Locking Device | W36 |
| Length | 6.456 in |
| Series | SNW-136 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN36 |
| Shaft Dia. | 6.4375 in |
| Bearing Series | 22300K Series, 23200K Series |
| Weight | 24.35 LB |
| EAN or UPC | 7316576672521 |

