- SNW-13 Series Adapter Sleeve
- 2 3/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
features
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Shaft Dia. | 2.1875 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W13 |
| Inch/Metric | Inch |
| Length | 2.100 in |
| Series | SNW-13 |
| Bearing Series | 1200K Series, 1300K Series, 22200K Series |
| Lock Nut | N13 |
| Weight | 1.721 LB |
| EAN or UPC | 7316576672576 |
| NSN Number | 3110-01-344-2073 |

