- SNW-140 Series Adapter Sleeve
- 7 3/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
compliances
- 0
| Series | SNW-140 |
| Bearing Series | 22300K Series, 23200K Series |
| Length | 7.095 in |
| Locking Device | W40 |
| Shaft Dia. | 7.1875 in |
| Lock Nut | AN40 |
| Oil Hole | w/o Oil Hole |
| Weight | 30.551 LB |
| EAN or UPC | 7316576672590 |

