- SNW-144 Series Adapter Sleeve
- 7 15/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Series | SNW-144 |
| Lock Nut | N44 |
| Bearing Series | 22300K Series, 23200K Series |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 7.9375 in |
| Locking Device | W44 |
| Length | 7.287 in |
| Weight | 35.494 LB |
| EAN or UPC | 7316576672606 |

