- SNW-16 Series Adapter Sleeve
- 2 3/4" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
compliances
- 0
| Length | 2.376 in |
| Locking Device | W16 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN16 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Series | SNW-16 |
| Shaft Dia. | 2.750 in |
| Weight | 2.434 LB |
| EAN or UPC | 7316576672668 |

