- SNW-20 Series Adapter Sleeve
- 3 7/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
features
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Bearing Series | 1200K Series, 1300K Series, 22200K Series |
| Series | SNW-20 |
| Locking Device | W20 |
| Lock Nut | AN20 |
| Shaft Dia. | 3.4375 in |
| Inch/Metric | Inch |
| Oil Hole | w/o Oil Hole |
| Length | 2.869 in |
| Weight | 4.52 LB |
| EAN or UPC | 7316576672750 |
| NSN Number | 3110-00-191-0465 |

