- SNW-26 Series Adapter Sleeve
- 4 1/2" Shaft Size
- Use w/22200K Series Roller Bearings
compliances
- 0
| Oil Hole | w/o Oil Hole |
| Length | 3.762 in |
| Lock Nut | AN26 |
| Shaft Dia. | 4.500 in |
| Bearing Series | 22200K Series |
| Locking Device | W26 |
| Series | SNW-26 |
| Weight | 9.231 LB |
| EAN or UPC | 7316576672828 |

