- SNW-28 Series Adapter Sleeve
- 4 15/16" Shaft Size
- Use w/22200K Series Roller Bearings
features
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Locking Device | W28 |
| Series | SNW-28 |
| Oil Hole | w/o Oil Hole |
| Length | 3.981 in |
| Shaft Dia. | 4.9375 in |
| Bearing Series | 22200K Series |
| Inch/Metric | Inch |
| Lock Nut | AN28 |
| Weight | 10.3 LB |
| EAN or UPC | 7316576672842 |

