- SNW-3028 Series Adapter Sleeve
- 4 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Series | SNW-3028 |
| Shaft Dia. | 4.9375 in |
| Locking Device | W028 |
| Lock Nut | N028 |
| Bearing Series | 23000K Series |
| Oil Hole | w/o Oil Hole |
| Length | 3.340 in |
| Weight | 7.85 LB |
| EAN or UPC | 7316576672897 |

