- SNW-3028 Series Adapter Sleeve
- 5" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Oil Hole | w/o Oil Hole |
| Length | 3.340 in |
| Shaft Dia. | 5.000 in |
| Locking Device | W028 |
| Bearing Series | 23000K Series |
| Lock Nut | N028 |
| Series | SNW-3028 |
| Weight | 8.816 LB |
| EAN or UPC | 7316570199253 |

