- SNW-3038 Series Adapter Sleeve
- 7" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Oil Hole | w/o Oil Hole |
| Series | SNW-3038 |
| Length | 4.412 in |
| Bearing Series | 23000K Series |
| Lock Nut | N038 |
| Shaft Dia. | 7.000 in |
| Locking Device | W038 |
| Weight | 14.8 LB |
| EAN or UPC | 7316576672989 |

