- SNW-3040 Series Adapter Sleeve
- 7 3/16" Shaft Size
- Use w/23000K Series Roller Bearings
compliances
- 0
| Series | SNW-3040 |
| Locking Device | W040 |
| Bearing Series | 23000K Series |
| Lock Nut | N040 |
| Shaft Dia. | 7.1875 in |
| Oil Hole | w/o Oil Hole |
| Length | 4 3/4 in |
| Weight | 20.74 LB |
| EAN or UPC | 7316576672996 |

