Skip to content Skip to navigation menu
SNW Series Adapter Sleeve

SNW 3044X7.15/16

SNW Series Adapter Sleeve
Item #101176940
  • SNW-3044 Series Adapter Sleeve
  • 7 15/16" Shaft Size
  • Use w/23000K Series Roller Bearings
SNW Series Adapter Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SNW-3044 Series Adapter Sleeve
  • 7 15/16" Shaft Size
  • Use w/23000K Series Roller Bearings

compliances

  • 0
Shaft Dia. 7.9375 in
Oil Hole w/o Oil Hole
Locking Device W044
Length 5.130 in
Bearing Series 23000K Series
Lock Nut N044
Series SNW-3044
Weight 24.55 LB
EAN or UPC 7316576673009
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison