- SNW-3124 Series Adapter Sleeve
- 4 3/16" Shaft Size
- Use w/23100K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 4.1875 in |
| Bearing Series | 23100K Series |
| Lock Nut | N024 |
| Length | 3.466 in |
| Oil Hole | w/o Oil Hole |
| Series | SNW-3124 |
| Locking Device | W024 |
| Weight | 6.316 LB |
| EAN or UPC | 7316576673061 |

