- SNW-3128 Series Adapter Sleeve
- 4 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
compliances
- 0
| Locking Device | W028 |
| Series | SNW-3128 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 4.9375 in |
| Bearing Series | 23100K Series |
| Lock Nut | N028 |
| Weight | 8.819 LB |
| EAN or UPC | 7316570664942 |

