- SNW-3144 Series Adapter Sleeve
- 7 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
compliances
- 0
| Bearing Series | 23100K Series |
| Locking Device | W044 |
| Lock Nut | N044 |
| Series | SNW-3144 |
| Length | 5.901 in |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 7.9375 in |
| Weight | 27.551 LB |
| EAN or UPC | 7316576673160 |

